Specifications
Dimensions
- Base Height1.8750 in
- Base To Bore Centerline1.8750 in
- Base Width2-1/4 in
- Bolt Center To Center Length4.7500 to 6 in
- Bolt Size0.5000 in | 12.70 mm
- Bore Diameter1.4375 in
- Bore Inside Diameter1.4375 in
- Bore Length2.7100 in
- Housing Dimensions7.3800 x 2.8800 x 3.8800 in
- Housing Width2.8800 in
- Inner Race Width2.7100 in
- Insert Outer Diameter1.7450 in
- Inside Diameter1.4375 in
- Length7.3800 in
- Length Through Bore2.7100 in
- Max Bolt Hole Spacing6.0000 in
- Min Bolt Hole Spacing4.7500 in
- Misalignment Angle2 °
- Outer Diameter TypeSpherical
- Overall Height3.8750 in
- Overall Length7.3750 in
- Overall Width2.7100 in
- Shaft Diameter1.4375 in
- Thread Size1/8 NPT
- Weight7.63 lbs
- Width2.8800 in, 73.15 mm
Details
- Additional DetailsRelubricatable | Powder Coated Housing | Spring Loaded Heavy Contact Seal
- Bearing NumberCSEB22623E
- Bearing TypeSpherical Roller
- Bore TypeRound
- Cage MaterialSteel
- Cage TypeSteel
- Closure TypeHeavy Contact Seal
- Compatible Frame TypeType E
- Component TypeComplete Assembly
- Dynamic Load Capacity17800 lbf
- Expansion CapabilityExpansion
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Finish/CoatingPowder Coated
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483208080
- Housing ConfigurationSolid
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Housing TypeTwo Bolt | Type E
- IncludesGrease Fitting
- Insert Bearing TypeSpherical Roller Bearing
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberEPEB22623E
- MaterialCast Iron
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm2750 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range225 °F
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity14600 lbf
- Radial Static Load Capacity20900 lbf
- RelubricatableYes
- Replacement BearingCSEB22623E
- Replacement SealB424ES
- Retainer MaterialSteel
- Retainer TypeSteel
- Rolling ElementSpherical Roller
- SealHeavy Contact
- Seal MaterialBuna-N
- Seal TypeLabyrinth
- Sealing TypeHeavy Contact
- Self AligningYes
- SeriesSolid-Housed Pillow Blocks
- Shaft AttachmentAdapter Sleeve Mount
- Standards MetANSI/ABMA STD 11-1990
- Static Load Capacity20900 lbf
- TypeTwo Bolttype E
- Type Of BearingSpherical Roller
- UPC_NO793699015904
Overview
Mfr description
EPEB22623E PILLOWBLK EPE-B22623E