Motion
VMH2.A9 3
2-Way Ball Valve - Manually Operated, 2-Way, 450 psi Max, Inline Threaded, Brass Body, Lever Handle
MI ITEM #02063012
MFR #VMH2.A9 3
Your Price$721.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 450 psi Max, Inline Threaded, Brass Body, Lever Handle
MI ITEM #02063012
MFR #VMH2.A9 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$721.76/each(List $903.70)

Overview

Mfr description
VMH2-A9 3" 600PSI BRASS BALL VALVE
  • VMH Series ball valves offer the perfect balance between performance and cost.
  • This Industrial two-piece, forged brass valves are precision machined and designed to handle your most demanding brass appropriate application.
  • With multiple options and approvals including UL® for LP Gas, AGA® and CGA® for Natural Gas, and Factory Mutual for Fire Protection, this valve is the most widely used brass quarter-turn manual valve we offer.
  • Need this valve automated? Look at our DynaMatic EHH and PHH series for a similar valve assembly.

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    450 psi
  • Port Size
    3 NPT
  • Body Material
    Brass
  • Handle Style
    Lever Handle
  • Media Pressure Rating
    Cold Water - 450 psi
  • O Ring Material
    PTFE
  • Handle Material
    Steel
  • Ball Material
    Chrome Plated Brass
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Series
    VMH
  • Overall Length
    6.97 in
  • Overall Width
    6.97 in
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481801085
  • Weight
    4.38 lbs
  • Manufacturer Upc Number
    649848007897
  • UPC_NO
    649848007897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text