Motion
CPB106SS

MRC (SKF)
CPB106SS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #02063029
MFR #CPB106SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CPB106SS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #02063029
MFR #CPB106SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CPB106SS PIL BLK
  • Prelubricated-for-life with USDA H1-approved grease
  • The high quality synthetic grease is odorless and tasteless, and is approved for use in all food processing industries
  • 60% lighter than cast iron and resistant to hot and cold water, disinfectants, citric acids, cooking fats, and virtually all wash down chemicals
  • Helps keep your facility HACCP compliant
  • Longer life cuts operating and replacement costs
  • No relubrication necessary
  • Corrosion-resistant and contamination-free under virtually all wash down conditions
  • Drop-in replacement

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-3/8 in
  • Bolt Center To Center Length
    4.6875 to 5.2500 in
  • Base To Bore Centerline
    1.8750 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.6563 in
  • Overall Length
    6.4688 in
  • Base Width
    1-49/64 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    Marathon®
  • UPC_NO
    097741069335
  • Weight
    1.65 lbs
  • Features & Benefits
    • Prelubricated-for-life with USDA H1-approved grease • The high quality synthetic grease is odorless and tasteless, and is approved for use in all food processing industries • 60% lighter than cast iron and resistant to hot and cold water, disinfectants, citric acids, cooking fats, and virtually all wash down chemicals • Helps keep your facility HACCP compliant • Longer life cuts operating and replacement costs • No relubrication necessary • Corrosion-resistant and contamination-free under virtually all wash down conditions • Drop-in replacement
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought