Motion
6319 M/C3VL0241

SKF
6319 M/C3VL0241

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02063085
MFR #6319 M/C3VL0241
Price$3,216.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6319 M/C3VL0241

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02063085
MFR #6319 M/C3VL0241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,216.68/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    45 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ABEC 1
  • Weight
    14.65 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6319 M C3 VL0241 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, INSOCOAT
  • Finish Coating
    Electrically insulated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing features 95 mm bore diameter, straight type, open closure, 200 mm OD, and 45 mm width for radial use.
  • Manufacturer Catalog Number
    6319 M/C3VL0241
  • Max Rpm
    4500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    35745 lbf
  • Radial Static Load Capacity
    26527 lbf
  • Resistance Features
    Current-Insulating Coating
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571429106

Overview

Mfr description
6319 M C3 VL0241 BRG
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, INSOCOAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text