Motion
6322 M/C3VL0241

SKF
6322 M/C3VL0241

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #02063087
MFR #6322 M/C3VL0241
Price$3,918.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6322 M/C3VL0241

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #02063087
MFR #6322 M/C3VL0241

Mfr description
6322 M C3 VL0241 BRG
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, INSOCOAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,918.99/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ABEC 1
  • Weight
    24.56 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6322 M C3 VL0241 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, INSOCOAT
  • Finish Coating
    Electrically insulated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing features 110 mm bore, open closure, 240 mm outside diameter, and 50 mm width for heavy radial applications.
  • Manufacturer Catalog Number
    6322 M/C3VL0241
  • Max Rpm
    3800 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    45636 lbf
  • Radial Static Load Capacity
    40466 lbf
  • Resistance Features
    Current-Insulating Coating
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571429144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)