Motion
6326 M/C3VL0241

SKF
6326 M/C3VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring
Mi Item #02063089
MFR #6326 M/C3VL0241
Price$6,080.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6326 M/C3VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring
Mi Item #02063089
MFR #6326 M/C3VL0241

Mfr description
6326 M/C3VL0241 BRG
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, INSOCOAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,080.73/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    58 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Precision Rating
    ABEC 1
  • Weight
    39.52 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6326 M/C3VL0241 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, INSOCOAT
  • Finish Coating
    Electrically insulated
  • Internal Clearance
    C3
  • Long Description
    This 6326 M/C3VL0241 Radial/Deep Groove Ball Bearing has 130 mm bore diameter, straight bore, open closure, 280 mm outside diameter, and 58 mm width.
  • Manufacturer Catalog Number
    6326 M/C3VL0241
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    51481 lbf
  • Radial Static Load Capacity
    48559 lbf
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571429168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)