Motion
KTB1 PS
Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #02063304
MFR #KTB1 PS
Price$282.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #02063304
MFR #KTB1 PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.45/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Bore Diameter
    1 in
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in
  • Weight
    0.59 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796218666
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    KTB
  • UPC_NO
    087796218666

Overview

Mfr description
KTB 1" PS TAPPED BASE PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought