Motion
WE0511H
WE0511H Submersible Effluent Pump - 3/4 in Solids, 140 gpm, 128 ft of Head, 2 in NPT Discharge, 1/2 hp
Mi Item #02063322
MFR #WE0511H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WE0511H Submersible Effluent Pump - 3/4 in Solids, 140 gpm, 128 ft of Head, 2 in NPT Discharge, 1/2 hp
Mi Item #02063322
MFR #WE0511H

Mfr description
WE0511H 1/2HP 1PH 115V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Size
    14/3
  • Impeller Diameter
    3.56 in
  • Max ft of Head
    128 ft

Details

  • Discharge
    2 in NPT
  • Frequency
    60 Hz
  • Full Load Amps
    14.5
  • Horsepower
    1/2 hp
  • Impeller Material
    Cast Iron
  • Locked Rotor Amps
    46
  • Max Rpm
    3450 rpm
  • Max Solids
    3/4 in Diameter
  • Maximum Flow Rate
    140 gpm
  • O Ring Material
    Buna
  • Phase
    1
  • Pump Body Material
    Cast Iron
  • Seal
    Silicon-Carbide/Silicon-Carbide/Buna
  • Shaft Material
    300 Series Stainless Steel
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Submersible Effluent
  • Voltage
    115 V
  • Wetted Materials
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)