Motion
AW-32 Hydraulic Oil

FISKE BROTHERS REFINING
AW-32 Hydraulic Oil

Hydraulic Oil - No, 5 gal, Pail, 10 SAE Grade, 32 ISO Grade
MI ITEM #02063371
MFR #AW-32 Hydraulic Oil
Price$203.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FISKE BROTHERS REFINING
AW-32 Hydraulic Oil

Hydraulic Oil - No, 5 gal, Pail, 10 SAE Grade, 32 ISO Grade
MI ITEM #02063371
MFR #AW-32 Hydraulic Oil

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$203.19/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    5 gal (US)
  • ISO Grade
    32
  • SAE Grade
    10
  • Specific Gravity
    32.3
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Appearance
    Oily Liquid Transparent
  • Base Type
    Mineral
  • Certification
    NSF H2
  • Color
    Amber
  • Container Type
    Pail
  • Flash Point
    440 °F
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Fiske Brothers
  • Oil Type
    Hydraulic Oil
  • Pour Point
    -40 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215000258
  • Viscosity
    154 SUS @ 100°F, 29.43 cSt @ 40°C

Overview

Mfr description
AW32 HYD OIL 5 GAL F0400-060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought