Motion
FNYBU20
Closed Round Rail Plain Bushing - FluoroNyliner Series, 1.250 in Shaft Diameter, 2.000 in Outside Diameter, 2.610 / 2.625 in Overall Width
MI ITEM #02063378
MFR #FNYBU20
Your Price$102.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Plain Bushing - FluoroNyliner Series, 1.250 in Shaft Diameter, 2.000 in Outside Diameter, 2.610 / 2.625 in Overall Width
MI ITEM #02063378
MFR #FNYBU20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.55/each(List $148.70)

Overview

Mfr description
FNYBU-20 BUSHING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    2.000 in
  • Overall Length
    2.6250 in
  • Closure Type
    Closed
  • Overall Width
    2.610 / 2.625 in
  • Lubrication
    Self Lubricating
  • Inner Ring Width
    1-7/8 in
  • Bearing Material
    Aluminum TEP 950
  • Clearance Alignment Type
    Standard
  • Static Load Capacity
    5100.0 lbf
  • Operating Temperature Range
    -240 to +288 °C
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Retaining Ring Groove Diameter
    1.875 in
  • Wiper Type
    No Wiper
  • Series
    FluoroNyliner
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486108405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought