1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
NY093-C
Conveyor Belt Fastener System Accessories - 0.093 in Connecting Pin, Nylon-Covered Steel Material, 100 ft Length
MI ITEM #
02063381
MFR #
NY093-C
Price
$154.41
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO NY093-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
NY093-C
Conveyor Belt Fastener System Accessories - 0.093 in Connecting Pin, Nylon-Covered Steel Material, 100 ft Length
MI ITEM #
02063381
MFR #
NY093-C
Mfr description
NY093-C PIN PAK 02628
Contains 100' (30 M) of spooled connecting pin material
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$154
.41
/each
Add to Cart
Specifications
Dimensions
Height
2.5
Length
14.6, 100 ft
Size
0.93 in
Weight
2.02 lbs, 1.8
Width
13.8
Details
Accessory Type
Connecting Pin
Includes
Dispenser
Material
Nylon-Covered Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items