Motion
50-2 (LOTUS) RIVETED 10

TSUBAKI (UST)
50-2 (LOTUS) RIVETED 10

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02063416
MFR #50-2 (LOTUS) RIVETED 10
Price$20.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50-2 (LOTUS) RIVETED 10

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02063416
MFR #50-2 (LOTUS) RIVETED 10

Mfr description
50-2 LOTUS RIVETED 10 FT LENGTH
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.26/ft

Specifications

Dimensions

  • Chain Overall Width
    1.595 in
  • Inside Width
    3/8 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2 in
  • Pin Length
    1.5940 in, 40.48 mm
  • Pitch
    5/8 in
  • Plate Height
    1.3800 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Tensile Strength
    14100 lbs
  • Transverse Pitch
    0.71 in
  • Weight
    1.40 lbs
  • Weight per Foot
    1.39 lbs, 2.07 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    50-2RB
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    192/10 ft
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Shot Peened
  • Series
    Standard
  • Standards Met
    ANSI, ASME B15.1-2000, ASME B20.1-2006
  • Type
    Roller Chain
  • UPC_NO
    097039523570
  • Working Load Capacity
    2430 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)