Motion
387500-4
387500-4 Hydraulic Vane Pump -
Mi Item #02063426
MFR #387500-4
Price$1,316.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
387500-4 Hydraulic Vane Pump -
Mi Item #02063426
MFR #387500-4

Mfr description
V10 1S6S 1D20 VANE PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,316.84/each

Specifications

Dimensions

  • Inlet Port Size
    5/16–12 in
  • Outlet Port Size
    3/4–16 in

Details

  • Displacement
    19.5 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    3000 rpm
  • Maximum Flow Rate
    14.6 gpm
  • Maximum Operating Pressure
    2200 psi
  • Mounting Type
    Flange
  • Port Orientation
    90° Clockwise
  • Seal Material
    Nitrile
  • Series
    V10
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)