Motion
BF3502
Flat Belt Idler Pulley - 0.6693 in Bore, 1.2300 in Face Width, 3.5000 in OD, Nylon Material
MI ITEM #02063444
MFR #BF3502
Your Price$34.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 0.6693 in Bore, 1.2300 in Face Width, 3.5000 in OD, Nylon Material
MI ITEM #02063444
MFR #BF3502

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$34.38/each(List $45.63)

Overview

Mfr description
BF3502 IDLER

Specifications

  • Bore Diameter
    0.6693 in
  • Face Width
    1.2300 in
  • Outside Diameter
    3.5000 in
  • Flat Surface Type
    Flat
  • With Flanges
    With Flanges
  • Pulley Material
    Nylon
  • Type Of Bearing
    Ball Bearing
  • Face Diameter
    3.0000 in
  • Flat Surface Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text