Motion
304 KD HTDP

KOP-FLEX
304 KD HTDP

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD20, KD21, KD22, KD4, KD41, KD42, Cplg Size 304
Mi Item #02063507
MFR #304 KD HTDP
Price$1,531.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD HTDP

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD20, KD21, KD22, KD4, KD41, KD42, Cplg Size 304
Mi Item #02063507
MFR #304 KD HTDP

Mfr description
304 KD HTDP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,531.19/each

Specifications

Dimensions

  • Coupling Outside Diameter
    10.62 in, 9 in, 9-1/4 in
  • Coupling Size Code
    304
  • Weight
    2.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384136791
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD11, KD20, KD21, KD22, KD4, KD41, KD42
  • UPC_NO
    662384136791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)