Motion
354 KD HTDP

KOP-FLEX
354 KD HTDP

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD20, KD21, KD22, KD4, KD41, KD42, Cplg Size 354
Mi Item #02063509
MFR #354 KD HTDP
Price$2,696.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD HTDP

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD20, KD21, KD22, KD4, KD41, KD42, Cplg Size 354
Mi Item #02063509
MFR #354 KD HTDP

Mfr description
354 KD HTDP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,696.01/each

Specifications

Dimensions

  • Angular Misalignment
    0.25 °
  • Coupling Outside Diameter
    10-1/2 in, 10-3/4 in, 12.28 in
  • Coupling Size Code
    354
  • Weight
    3.00 lbs

Details

  • Assembly Type
    High Torque Disc Pack
  • Disc Shape
    Scalloped
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384136807
  • Number Of Bolt Holes
    8
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD11, KD20, KD21, KD22, KD4, KD41, KD42
  • Torque Rating (in-lb)
    150,000 in-lb
  • UPC_NO
    662384136807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)