Motion
404 KD HTDP

KOP-FLEX
404 KD HTDP

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD20, KD21, KD22, KD4, KD41, KD42, Cplg Size 404
Mi Item #02063510
MFR #404 KD HTDP
Price$3,188.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD HTDP

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD20, KD21, KD22, KD4, KD41, KD42, Cplg Size 404
Mi Item #02063510
MFR #404 KD HTDP

Mfr description
404 KD HTDP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,188.00/each

Specifications

Dimensions

  • Coupling Outside Diameter
    11-3/4 in, 12 in, 13.94 in
  • Coupling Size Code
    404
  • Weight
    3.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384136814
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD11, KD20, KD21, KD22, KD4, KD41, KD42
  • UPC_NO
    662384136814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)