Motion
454 KD HTDP

KOP-FLEX
454 KD HTDP

Disc Coupling Disc Pack - 454 Cplg Size, Scalloped, Stainless Steel, 12-3/4 in, 13.62 in, 13 in, 15.56 in OD
Mi Item #02063511
MFR #454 KD HTDP
Price$3,189.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
454 KD HTDP

Disc Coupling Disc Pack - 454 Cplg Size, Scalloped, Stainless Steel, 12-3/4 in, 13.62 in, 13 in, 15.56 in OD
Mi Item #02063511
MFR #454 KD HTDP

Mfr description
454 KD HTDP
  • HT (High Torque) disc packs for medium and heavy duty applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,189.11/each

Specifications

Dimensions

  • Angular Misalignment
    0.25 °
  • Coupling Outside Diameter
    12-3/4 in, 13 in, 13.62 in, 15.56 in
  • Coupling Size
    454 in
  • Coupling Size Code
    454
  • Weight
    7.00 lbs

Details

  • Component Type
    High Torque Disc Pack Assembly
  • Coupling Type
    Disc Coupling
  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    454 KD HTDP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384136821
  • Max Rpm
    7200 rpm
  • Number Of Bolt Holes
    8
  • Product Type
    Disc Coupling Disc Packs
  • Series
    KD04, KD11, KD20, KD21, KD22, KD41, KD41T, KD42, KD42S, KD42T
  • Style
    KD11, 20, 21, 22, 04, 41, 42
  • Torque Capacity
    255000 in
  • Torque Rating (in-lb)
    255000
  • UPC_NO
    662384136821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)