Motion
UCT205

NTN
UCT205

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, Light Duty
MI ITEM #02063522
MFR #UCT205
Price$176.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT205

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, Light Duty
MI ITEM #02063522
MFR #UCT205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$176.20/each

Specifications

Dimensions

  • Between Frame Width
    2.9844 in, 76.0 mm
  • Body Width
    1.2500 in; 32.0 mm
  • Bore Diameter  
    25 mm
  • Hole Diameter
    0.7500 in, 19.0 mm
  • Overall Height
    3.5000 in
  • Overall Length
    97 mm
  • Overall Width
    1.3425 in
  • Slot Spacing  
    2.9844 in
  • Weight
    1.9, 1.8 lbs

Details

  • CAD Drawing
  • Compatible Frame Number
    T205
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing ID
    T205
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Non-Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT205
  • Manufacturer Upc Number
    4547359228809
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    UC205
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Series
    UCT2
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
UCT205 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text