Motion
PHE20
Ball Bearing Take-Up Unit - Side Mount, 20 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #02063563
MFR #PHE20
Price$205.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 20 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #02063563
MFR #PHE20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$205.27/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    65 mm
  • Overall Length
    91 mm
  • Weight
    1.5 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    PHE20
  • Manufacturer Upc Number
    4012802788402
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12800 N
  • Series
    PHE
  • Unit Type
    Side Mount
  • UPC_NO
    4012802788402

Overview

Mfr description
PHE20-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought