Motion
ECY 204

SKF
ECY 204

Bearing End Cap or Cover - 49 mm OD, Polypropylene Material
MI ITEM #02063566
MFR #ECY 204
Price$14.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECY 204

Bearing End Cap or Cover - 49 mm OD, Polypropylene Material
MI ITEM #02063566
MFR #ECY 204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.36/each

Specifications

Dimensions

  • Outside Diameter  
    49 mm
  • Overall Width
    23 mm
  • Weight
    0.01 lbs
  • Width
    0.9055 in, 23 mm

Details

  • Compatible Housed Unit
    FYK 20 TF, FYK 20 TR, SY 20 FM, SY 20 TF, SY 20 TR, SY 20 WF, SYJ 20 TF, SYK 20 TF, SYK 20 TR
  • Material
    Polypropylene
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316570251081

Overview

Mfr description
ECY-204 END COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought