Motion
LRT303520
Inner Ring - 30 mm Bore, 35 mm OD
Mi Item #02063596
MFR #LRT303520
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm Bore, 35 mm OD
Mi Item #02063596
MFR #LRT303520

Mfr description
LRT303520 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.10/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Overall Width
    20 mm
  • Weight
    0.08 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    26900 N
  • Long Description
    The LRT303520 is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, 20 mm overall width, and 0.08 lb weight, built to serve as a precision inner race in industrial needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT303520
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    46200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)