Overview
Mfr description
KQ2T11-04AS BRANCH TEE
Specifications
- Fitting ShapeMale Branch Tee
- Compatible Tube Outer Diameter3/8 in
- ManufacturerName (description attribute)SMC
- Country of OriginSG
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealWith Sealant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data