1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PM30
Round Shaft Pillow Block - Closed, 30 mm Shaft Diameter
MI ITEM #
02063793
MFR #
PM30
Your Price
$237.69
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY PM30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PM30
Round Shaft Pillow Block - Closed, 30 mm Shaft Diameter
MI ITEM #
02063793
MFR #
PM30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$237.69
/each
(List
$356.53
)
Qty
Add to Cart
Overview
Mfr description
PM30 PIL BLK
Specifications
Pillow Block Type
Plain Linear Bearing Pillow Block
Housing Type
Closed
Shaft Diameter
30 mm
Overall Width
87 mm
Operating Temperature Range
-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought