Motion
7002-32-32
7002-32-32 MJ-MBSPP STRAIGHT
MI ITEM #02063858
MFR #7002-32-32
Price$73.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-32-32 MJ-MBSPP STRAIGHT
MI ITEM #02063858
MFR #7002-32-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.38/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    2-1/2-12 UN, G - 2-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    2-1/2-12 UN, G - 2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7002

Overview

Mfr description
7002-32-32 MJ-MBSPP STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text