Motion
2SS
02159 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02063862
MFR #2SS
Price$122.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02159 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02063862
MFR #2SS

Mfr description
02159 2SS-316SS LACING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.67/each

Specifications

Dimensions

  • Height
    2.85
  • Length
    13.05
  • Weight
    1.24 lbs, 1.18
  • Width
    7.3

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)