Motion
FXRUG212JHK75 3/4 FLANGE BALL BRG

LINK-BELT
FXRUG212JHK75 3/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Clearance/Non-Contact Seal
MI ITEM #02064404
MFR #FXRUG212JHK75 3/4 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FXRUG212JHK75 3/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Clearance/Non-Contact Seal
MI ITEM #02064404
MFR #FXRUG212JHK75 3/4 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Spacing
    2-13/16 in
  • Bolt Size
    5/16 in
  • Bore Diameter  
    0.7500 in
  • Bore Length
    1-9/32 in
  • Housing Width
    27/64 in
  • Length Through Bore
    1.2810 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.2810 in
  • Overall Length
    3.5600 in
  • Overall Width
    2.4600 in
  • Weight
    0.75 lbs

Details

  • Bearing Number
    UG212JHL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Nickel Plated
  • Color
    Silver
  • Country of Origin
    Mexico
  • Description
    Link-Belt FXRUG212JHK75 Flange Blocks Ball Bearings - FXRUG212JHK75
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2870 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Ductile Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327425890
  • Max Operating Temperature
    225 °F
  • Max Rpm
    10000 rpm
  • Maximum Speed
    10000 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2870 lbs
  • Radial Static Load Capacity
    1480 lbs
  • Relubricatable
    Yes
  • Retainer Material
    STEEL
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Clearance/Non-Contact
  • Self Aligning
    Yes
  • Series
    200
  • Static Load Capacity
    1480 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327425890

Overview

Mfr description
FXRUG212JHK75 FLANG BLK FXR-UG212JHK75
  • 3/4" Mounted Ball Bearing, Standard Duty, High-Test Iron 2-Bolt Flange Block, Setscrew Locking, Clearance Seal, Steel Retainer, Nickel Plated Housing, Relubricatable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought