Motion
YTB1 PT SGT

TIMKEN (FAFNIR)
YTB1 PT SGT

Tapped Base Pillow Block Unit - 1.0000 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material
MI ITEM #02064428
MFR #YTB1 PT SGT
Price$347.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YTB1 PT SGT

Tapped Base Pillow Block Unit - 1.0000 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material
MI ITEM #02064428
MFR #YTB1 PT SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$347.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.4380 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Housing Width
    1.4380 in
  • Inner Race Width
    1.3720 in
  • Inside Diameter
    1.0000 in
  • Length
    3.0000 in
  • Overall Height
    2.8125 in
  • Overall Width
    1.4380 in
  • Shaft Diameter
    1.0000 in
  • Tap Thread Size
    3/8 in-16
  • Thread Size
    3/8 in-16
  • Weight
    0.75 lbs
  • Width
    1.4380 in, 36.50 mm

Details

  • Bearing Number
    GY1100KRRB TDCF SGT
  • Bearing Type
    Ball
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Dynamic Load Capacity
    3490 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Tapped Base
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    087796266421
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    GY1100KRRB TDCF SGT
  • Rolling Element
    Ball
  • Series
    YTB1
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1750 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796266421

Overview

Mfr description
YTB1 PT SGT HOUSED UNITS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought