Motion
2210-2RS-TVH

FAG (SCHAEFFLER)
2210-2RS-TVH

Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 23 mm Width, Double Sealed, C0
MI ITEM #02064878
MFR #2210-2RS-TVH
Price$252.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2210-2RS-TVH

Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 23 mm Width, Double Sealed, C0
MI ITEM #02064878
MFR #2210-2RS-TVH

Mfr description
2210-2RS-TVH SELF-ALIGNING BALL BRG
  • Self-aligning ball bearings are double row, self-retaining units comprising solid outer rings with a concave raceway, inner rings with a cylindrical or tapered bore and ball and cage assemblies
  • Open bearing: Prefix designation Null or TV
  • Sealed on both sides: Prefix designation 2RS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.27/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.3 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    2210-2RS-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2210-2RS-TVH Bearing includes 50 mm straight bore, double sealed closure, 90 mm OD, 23 mm width, optimum for contamination protection.
  • Manufacturer Catalog Number
    2210-2RS-TVH
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    22900 N
  • Radial Static Load Capacity
    8000 N
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801160490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)