Motion
40SS W/SPECD3EV43P CHAIN 1226-1035A

PEER CHAIN
40SS W/SPECD3EV43P CHAIN 1226-1035A

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, D-3 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #02065085
MFR #40SS W/SPECD3EV43P CHAIN 1226-1035A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40SS W/SPECD3EV43P CHAIN 1226-1035A

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, D-3 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #02065085
MFR #40SS W/SPECD3EV43P CHAIN 1226-1035A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40SS W/SPECD3EV43P CHAIN 1226-1035A
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Attachment Link Number
    D-3
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    304 Stainless Steel
  • Chain Standard
    ANSI
  • Tensile Strength
    ft-lbs
  • Roller Width
    0.312 in
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.157 in
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    40 / 1/2 in
  • Series
    Standard
  • Weight
    lbs
  • Plate Height
    0.463 in
  • Plate Thickness
    0.060 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text