Motion
HKS32X39X34-1

NTN
HKS32X39X34-1

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #02065099
MFR #HKS32X39X34-1
Price$45.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HKS32X39X34-1

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #02065099
MFR #HKS32X39X34-1

Mfr description
HKS32X39X34-1 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.2598 in
  • Outside Diameter  
    1.5354 in
  • Overall Width  
    1.3386 in
  • Weight
    0.156 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Long Description
    The HKS32X39X34-1 Drawn Cup Needle Roller Bearing features a 1.2598 in bore diameter, open closure type, 1.5354 in outside diameter, 1.3386 in overall width, and 0.156 lbs weight, making it ideal for industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359070415
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359070415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)