Motion
SBN4555
SRT Ball Nut - 0.3750 in Nominal Screw Diameter, Non-Preloaded
Mi Item #02065128
MFR #SBN4555
Price$2,810.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SRT Ball Nut - 0.3750 in Nominal Screw Diameter, Non-Preloaded
Mi Item #02065128
MFR #SBN4555

Mfr description
SBN4555 BALL NUT (C2) 2250-1000 RH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,810.83/each

Specifications

Dimensions

  • Lead
    1.0000 in
  • Nominal Screw Diameter
    0.3750 in

Details

  • Dynamic Load Capacity
    26538 lbs
  • Preload
    Non-Preloaded
  • Static Load Capacity
    142660 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)