Motion
HMVC 36E

SKF
HMVC 36E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 7.0660 in Bore, 10.1000 in OD, 1.8800 in Width, 0.24 in Stroke Length
Mi Item #02065135
MFR #HMVC 36E
Price$5,435.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 36E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 7.0660 in Bore, 10.1000 in OD, 1.8800 in Width, 0.24 in Stroke Length
Mi Item #02065135
MFR #HMVC 36E

Mfr description
HMVC 36E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,435.66/each

Specifications

Dimensions

  • Bore Diameter
    7.0660 in
  • Outside Diameter  
    10.1000 in
  • Overall Width  
    1.8800 in
  • Stroke
    0.24 in
  • Thread Size
    7.066-8
  • Weight
    23.97 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577080226
  • Maximum Piston Area
    16 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577080226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)