Motion
SSLBV38
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, 3/8 NPT Port, Stainless Steel Body, Offset Handle
MI ITEM #02065162
MFR #SSLBV38
Price$52.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, 3/8 NPT Port, Stainless Steel Body, Offset Handle
MI ITEM #02065162
MFR #SSLBV38

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.47/each

Specifications

Dimensions

  • Port Size
    3/8 NPT
  • Weight
    0.5000 lbs

Details

  • Application
    Oil | Gas
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Offset Handle
  • Manufacturer Product Page
  • Material
    316 Stainless Steel
  • Max Operating Temperature
    356 °F
  • Maximum Operating Pressure
    1000 psi
  • Media Pressure Rating
    Steam - 100 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Porting Style
    Full Port
  • Pressure Rating
    1000 psi
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    SSLBV
  • Stem Material
    316 Stainless Steel
  • Temperature Range
    -20 °F to 428 °F
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve
  • Valve Body Material
    316 Stainless Steel

Overview

Mfr description
SSLBV38 SS BALL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought