Motion
SSLBV150
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, 1-1/2 NPT Port, Stainless Steel Body, Offset Handle
MI ITEM #02065167
MFR #SSLBV150
Price$230.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, 1-1/2 NPT Port, Stainless Steel Body, Offset Handle
MI ITEM #02065167
MFR #SSLBV150

Mfr description
SSLBV150 SS BALL VALVE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.66/each

Specifications

Dimensions

  • Port Size
    1-1/2 NPT
  • Weight
    3.5100 lbs

Details

  • Application
    Oil | Gas
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Offset Handle
  • Manufacturer Product Page
  • Material
    316 Stainless Steel
  • Max Operating Temperature
    356 °F
  • Maximum Operating Pressure
    1000 psi
  • Media Pressure Rating
    Steam - 100 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Porting Style
    Full Port
  • Pressure Rating
    1000 psi
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    SSLBV
  • Stem Material
    316 Stainless Steel
  • Temperature Range
    -20 °F to 428 °F
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve
  • Valve Body Material
    316 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)