Motion
MUCP210-32NP

AMI BEARINGS INC
MUCP210-32NP

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02065253
MFR #MUCP210-32NP
Price$456.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCP210-32NP

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02065253
MFR #MUCP210-32NP

Mfr description
MUCP210-32NP 2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.06/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    5.8750 to 6.6250 in
  • Bolt Size
    5/8
  • Bore Diameter
    2 in
  • Overall Height
    4.5000 in
  • Overall Length
    8.1250 in
  • Overall Width
    2.4688 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6790 lbf
  • Radial Static Load Capacity
    4180 lbf
  • Replacement Bearing
    MUC210-32
  • Seal Type
    Contact with Slinger
  • Series
    MUCP200NP
  • UPC_NO
    0808250258376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)