Motion
S00309000
General Purpose Mold Release Fluid - 12 oz, Aerosol Can, Transparent
MI ITEM #02065270
MFR #S00309000
Price$22.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Mold Release Fluid - 12 oz, Aerosol Can, Transparent
MI ITEM #02065270
MFR #S00309000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$22.28/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Net Weight
    12 oz.
  • VOC Content
    0.0041

Details

  • Application
    Appliance, Housewares, Furniture, Sporting Good, Tire (Green Carcass), Automotive and Electronic Component Molds
  • Certification
    HFR Rating -2.2.0
  • Chemical Compound
    Difluoroethane
  • Color
    Transparent
  • Composition
    Dimethyl Ether, Heptane, Difluoroethane
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Specially formulated for applications where a minimum amount of release agent is required • Ideal for all types of plastics that need decorating after molding, painting, stenciling, gluing and hot stamping • Low odor and compatible with most plastics, elastomeric compounds and most moldable resins
  • Form
    Aerosol
  • Manufacturer Upc Number
    075577903092
  • Max Operating Temperature
    550 °F
  • Min Operating Temperature
    40 °F
  • NSF Rating
    Not Rated
  • Standards Met
    None
  • Temperature Range
    Maximum of +550 °F
  • Type
    General Purpose Mold Release
  • UPC_NO
    075577903092

Overview

Mfr description
S00309000 PAINTABLE MOLD RELEASE
  • Specially formulated for applications where a minimum amount of release agent is required
  • Ideal for all types of plastics that need decorating after molding, painting, stenciling, gluing and hot stamping
  • Low odor and compatible with most plastics, elastomeric compounds and most moldable resins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought