Motion
71936 CD/P4A DGA

SKF
71936 CD/P4A DGA

Super Precision Angular Contact Bearing - 180 mm Bore, 250 mm OD, 33 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #02065352
MFR #71936 CD/P4A DGA
Price$20,893.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71936 CD/P4A DGA

Super Precision Angular Contact Bearing - 180 mm Bore, 250 mm OD, 33 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #02065352
MFR #71936 CD/P4A DGA

Mfr description
71936 CDP4A DGA BRG
  • Improved lubrication conditions
  • Low noise levels
  • Higher attainable speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,893.47/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    15 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    33 mm
  • Precision Rating
    P4
  • Weight
    19.75 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Cotton Fabric Reinforced Phenolic
  • Closure Type
    Open
  • Description
    71936 CDP4A DGA BRG
  • Duplex Type
    Duplex Universal
  • Features & Benefits
    • Improved lubrication conditions • Low noise levels • Higher attainable speed • Improved reliability • Reduced oil consumption • Reduced environmental impact • Safe, easy assembly
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570849127
  • Operating Temperature Range
    300 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    168 kN
  • Radial Static Load Capacity
    212 kN
  • Series
    71
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570849127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)