Motion
801811
Air Engaged Torque Limiter - Open, Straight, 0.7500 in, 1800 RPM
MI ITEM #02065396
MFR #801811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Engaged Torque Limiter - Open, Straight, 0.7500 in, 1800 RPM
MI ITEM #02065396
MFR #801811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backlash
    0.38°
  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in
  • Cable Length
    Proximity Sensor, 3 ft
  • Drive Inertia
    13.54 lbin²
  • Minimum Sprocket Size
    35/40T, 40/30T, 50/24T, 60/21T
  • Port Size
    1/4 NPT
  • Weight
    16.00 lbs

Details

  • Actuation
    Air/Spring
  • Bore Type
    Straight
  • Clutch Air Chamber Volume When New
    0.780 in³
  • Drive Arrangement
    Pilot Mount
  • Finish
    Bare Machined Aluminum Air Chamber, Black Oxide Pilot
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284224239
  • Max Pressure
    6.9 bar
  • Max Rpm
    1800 RPM rpm
  • Max Static Clutch Torque
    400 in-lb
  • Min Engagement Pressure
    15 psi
  • Min Static Torque Capacity
    80 in
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, And RoHS
  • Shaft Inertia
    6.05 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284224239

Overview

Mfr description
801811 TL20A/2 0.750 BORE,AIR,SPCL
  • Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought