Overview
Mfr description
801881 TL20A/2 1.000 BORE,AIR,SPCL
- Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters
Specifications
- Open Or Enclosed DesignOpen
- Bore TypeStraight
- Bore Size1.0000 in
- Max Rpm1800 RPM rpm
- Drive ArrangementPilot Mount
- Max Static Clutch Torque400 in-lb
- Min Static Torque Capacity80 in
- Backlash0.38°
- Number Of Engagement Positions1 @ 360°
- Minimum Sprocket Size35/40T, 40/30T, 50/24T, 60/21T
- Drive Inertia13.54 lbin²
- Shaft Inertia6.05 lb/in²
- ActuationAir/Spring
- Port Size1/4 NPT
- Max Pressure6.9 bar
- Min Engagement Pressure15 psi
- Temperature Range32-150 °F
- Cable LengthProximity Sensor, 3 ft
- RatingsCE, And RoHS
- FinishBare Machined Aluminum Air Chamber, Black Oxide Pilot
- Clutch Air Chamber Volume When New0.780 in³
- Manufacturer Upc Number662284224253
- UPC_NO662284224253
- Manufacturer Product Page
- Bore Diameter1.0000 in
- Weight16.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data