Motion
TDSU255N18

LINK-BELT
TDSU255N18

Take-Up Bearing & Frame Assembly - Ball, 3.4375 in Bore, 18.0000 in Travel, 40.2500 in Length, 5.6250 in Width, 11.8125 in Height, 38 in Bolt Center Length
Mi Item #02065457
MFR #TDSU255N18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDSU255N18

Take-Up Bearing & Frame Assembly - Ball, 3.4375 in Bore, 18.0000 in Travel, 40.2500 in Length, 5.6250 in Width, 11.8125 in Height, 38 in Bolt Center Length
Mi Item #02065457
MFR #TDSU255N18

Mfr description
TDSU255N18 TAKEUP TDS-U255N-18
  • 3 7/16" Mounted Ball Bearing
  • Standard Duty
  • Take-up Assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    5.6250 in
  • Bolt Center To Center Length
    38 in
  • Bore Diameter  
    3.4375 in
  • Frame Base Width
    5.6250 in
  • Frame Overall Height  
    11.8125 in
  • Frame Overall Length  
    40.2500 in
  • Overall Height
    11.8125 in
  • Overall Length
    40.2500 in
  • Overall Width
    5.6250 in
  • Travel  
    18.0000 in
  • Weight
    116.00 lbs

Details

  • Compatible Bearing Series Part Num
    200
  • Country of Origin
    MX
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    TDSU255N18
  • Manufacturer Upc Number
    793699175271
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2950 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Single Lip Contact Seal
  • Series
    TDS3U200
  • Type Of Bearing
    Ball
  • UPC_NO
    793699175271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)