Specifications
Dimensions
- Package Size50 ml
- Shear Strength3350 psi
Details
- Acrylic TypeMethacrylate
- ApplicationBonding
- ColorWhite
- Package TypeCartridge
- Product FormGel
- TypeStructural Adhesive
- UPC_NO079340325159
- Viscosity150000 to 450000 cP
Help us improve this product