Motion
98472
Manual Caulk Gun - 50 ml
Mi Item #02065498
MFR #98472
Price$86.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Caulk Gun - 50 ml
Mi Item #02065498
MFR #98472

Mfr description
720228 98472 DUAL CARTRIDGE APPLICATOR
  • Hand-held, manually operated meter-mix dispenser
  • Provides a convenient, cost-effective method to apply product with minimal waste
  • Compatible with 1:1 and 1:2 mix ratio products
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.35/each

Specifications

Dimensions

  • Cartridge Size
    50 ml

Details

  • Application
    Two-Component Epoxies, Urethanes & Methacrylates
  • Mix Ratio
    1:1, 2:1
  • Package Quantity
    1
  • Type
    Manual
  • UPC_NO
    079340984721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)