Motion
FF2031T0402S
USA Sealing Straight Adapter - 1/4 in Male ORS® Compression x 1/8 in Male Pipe Rigid, Steel
Mi Item #02065515
MFR #FF2031T0402S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Male ORS® Compression x 1/8 in Male Pipe Rigid, Steel
Mi Item #02065515
MFR #FF2031T0402S

Mfr description
FF2031T04025 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1/4 in Male ORS® Compression x 1/8 in Male Pipe Rigid
  • End 1 Style
    Male ORS® Compression
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Item Type
    Adapter-Straight
  • Manufacturer Catalog Number
    FF2031T0402S
  • Material
    Steel
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)