Motion
56T11O15B
Air Handling (HVAC) Motor - 1/3 hp, 1200 rpm, 3 ph, 208-230/460 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1140 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02065521
MFR #56T11O15B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/3 hp, 1200 rpm, 3 ph, 208-230/460 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1140 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02065521
MFR #56T11O15B

Mfr description
1/3HP 1200RPM X259 OPAO 208-230/460V 56Z
  • Replaces GE 5K36PN294S Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    10.06 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    29 lbs

Details

  • 2D Drawing
  • Base RPM
    1140 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.8-1.8/0.90 A
  • Full Load Efficiency
    72 %
  • Insulation Class
    B
  • IP Rating
    10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042002
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • UPC_NO
    722856042002
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)