Motion
2503-06-12-FG
45° Elbow - 3/8 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid, One-Piece Forged Steel
Mi Item #02065546
MFR #2503-06-12-FG
Price$36.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 3/8 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid, One-Piece Forged Steel
Mi Item #02065546
MFR #2503-06-12-FG

Mfr description
2503-06-12-FG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.83/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/4 NPTF, 3/8 JIC 37°
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 NPTF, 3/8 JIC 37°
  • Weight
    0.31 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Plating
    Trivalent Zinc
  • Series
    2503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)