Motion
5406-20-04
5406-20-04 REDUCER BUSHING MP-FP
MI ITEM #02065552
MFR #5406-20-04
Price$29.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5406-20-04 REDUCER BUSHING MP-FP
MI ITEM #02065552
MFR #5406-20-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.03/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1-1/4 in, 1/4 in
  • End 2 Size Type
    1-1/4 NPTF
  • Overall Diameter
    1-1/4 in
  • Overall Length
    1.47 in
  • Weight
    0.79 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Female Pipe Rigid x 1-1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Plating
    Trivalent Zinc
  • Series
    5406

Overview

Mfr description
5406-20-04 REDUCER BUSHING MP-FP
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text