Specifications
Dimensions
- Size Code12
- Weight14.20 lbs
Details
- Country of OriginUnited States of America
- Product TypeBearing End Caps & Covers
- SeriesCaps
- UPC_NO698210690687
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)