Motion
1X50 CLEAN WASHDOWN W/O NOZZLE

GATES RUBBER CO
1X50 CLEAN WASHDOWN W/O NOZZLE

Clean Master™ Industrial Hose - 1 in Inner Diameter, 13.8 Working Pressure, Pressure Wash & Washdown Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 50 ft Length
MI ITEM #02065634
MFR #1X50 CLEAN WASHDOWN W/O NOZZLE
Your Price$10.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X50 CLEAN WASHDOWN W/O NOZZLE

Clean Master™ Industrial Hose - 1 in Inner Diameter, 13.8 Working Pressure, Pressure Wash & Washdown Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 50 ft Length
MI ITEM #02065634
MFR #1X50 CLEAN WASHDOWN W/O NOZZLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.65/ft(List $12.25)

Overview

Mfr description
1 CLEAN MASTER WASHDOWN W/O NOZZLE

Specifications

  • Hose Type
    Pressure Wash & Washdown Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    15 inHg
  • Working Pressure
    13.8
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Cold and hot water up to +212°F (+100°C) where steam is injected into the water. Used for paper mill, food handling or processing plant washdown service requiring hose with a non–marking cover.
  • Inner Tube Material
    EPDM (Type P)
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Operating Temperature Range
    -40 to 212 °F
  • Color
    White
  • Minimum Bend Radius
    8.0 in
  • Length
    50 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053562088
  • Manufacturer Catalog
  • Hose Weight
    0.68 lbs per ft
  • Tube Material
    EPDM - Type P
  • Weight
    0.68 lbs
  • Cover Color
    White
  • Maximum Temperature
    212 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text