Specifications
Dimensions
- Roller Diameter1.5000 in
Details
- Bearing ElementNeedle Rollers
- Manufacturer Upc Number726166035730
- Product TypeCrowned & Flat Cam Followers
- UPC_NO726166035730
Overview
Mfr description
CFH 1-1/2 S13 BRG
- Made to order
- Non Stock Part
- 8 weeks ARO
- 30 pc Minimum Order